Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 12000g Readability: 0.1g (With Pillar)
- Mfr # PBB 12001e
- Zoro # G023366050
product price:Â
$
2,049.99
/ea
Free Shipping & Returns
Key Features
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Pan Dimensions
7.3" x 7.3" / 185 x 185mm
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Weighing Units
g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBB 12001e
- Zoro #
- G023366050
- UPC #
- 840886114985
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Details
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Power Source
- 18VDC 830mA Adapter
- Capacity
- 12000g
- Housing Material
- ABS Plastic
- Scale Readability
- 0.1g
- Calibration
- External Calibration
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the demanding needs of laboratories, research facilities, and industrial environments. These balances offer a seamless weighing experience, featuring a generous display and rapid weighing results that enhance productivity. The innovative color-changing backlight provides an intuitive checkweighing function, instantly indicating whether samples fall within user-specified limits, ensuring accuracy and consistency in your measurements. Polaris Precision Balances are equipped with advanced communication capabilities, including standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces. This allows for effortless integration with peripheral devices, streamlining data management and enhancing connectivity. The balances support GLP-compliant recordkeeping, with printouts that include date and time stamps, ensuring reliable data tracking and compliance with Good Laboratory Practices. The large, grade 304 stainless steel pan is designed for swift and easy cleaning, maintaining hygiene and reducing maintenance time. For added security, the balance features a security slot compatible with optional Kensington-type locks and cables, providing peace of mind in busy environments. Polaris Precision Balances are the ideal choice for professionals seeking reliable, high-performance weighing solutions. With their robust features and user-friendly design, these balances stand out as a valuable asset in any setting where precision and efficiency are paramount.Specifications:
- Max Capacity: 12000g
- Readability: 0.1g
- Linearity: 0.3g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx3.9in / 235x398x100mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.