Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Analytical Balances-Capacity: 320g Readability: 0.0001g (With Pillar)
- Mfr # PAB 324e
- Zoro # G523366086
product price:Β
$
3,394.99
/ea
Free Shipping & Returns
Key Features
Capacity
320g
Special Features
Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
Weighing Units
g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
Calibration
External Calibration
Pan Dimensions
3.1" / 80mm ΓΈ
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAB 324e
- Zoro #
- G523366086
- UPC #
- 840886114763
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 3.1" / 80mm ΓΈ
Details
- Capacity
- 320g
- Special Features
- Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
- Weighing Units
- g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
- Calibration
- External Calibration
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Housing Material
- ABS Plastic
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45 / Bluetooth
- Scale Readability
- 0.0001g
- Power Source
- 18VDC 830mA Adapter
Description
Precision and reliability define the Polaris semi-micro and analytical balances from Adam Equipment, designed to meet the exacting demands of laboratory and industrial environments. These balances are equipped with a brightly illuminated weighing chamber, ensuring clear visibility and accuracy in every measurement. The intuitive, multi-line display provides at-a-glance instructions and fast weighing results, streamlining your workflow and enhancing productivity. Polaris balances excel in simplifying complex tasks with features like a color-changing backlight in checkweighing mode, which instantly indicates whether samples are under, over, or within user-specified limits. This feature is invaluable for quality control processes, ensuring compliance with stringent standards. Engineered for durability, the solid ABS housing and large, grade 304 stainless steel pan facilitate swift cleaning and withstand the rigors of industrial use. The unique diversion channel below the weighing pan effectively discharges warm air from the weighing chamber, enhancing the accuracy of your results. Connectivity is seamless with standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, making recordkeeping and data communication effortless. Compliance with Good Laboratory Practices (GLP) and Good Manufacturing Practices (GMP) standards ensures that your data tracking meets industry requirements. For added security, a slot for an optional Kensington-type lock and cable helps prevent theft, providing peace of mind in busy environments. Whether in a laboratory or industrial setting, Polaris balances offer a precise, intuitive weighing experience that meets the needs of professionals who demand accuracy and efficiency.Specifications:
- Max Capacity: 320g
- Readability: 0.0001g
- Linearity: 0.0003g
- Pan Size: 3.1in / 80mm ΓΈ
- Weighing Units: g, mg, ct, GN, ozt, oz, dr, tl.H, tl.T, tol, ti, N, custom unit, mm, tl.S, dwt
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45, Bluetooth
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Analytical Balances
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.