Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 220g Readability: 0.001g (With Pillar)
- Mfr # PPB 223e
- Zoro # G723366046
product price:Β
$
1,664.99
/ea
Free Shipping & Returns
Key Features
Scale Readability
0.001g
Calibration
External Calibration
Capacity
220g
Pan Dimensions
4.7" / 120mm ΓΈ
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 223e
- Zoro #
- G723366046
- UPC #
- 840886114848
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Scale Readability
- 0.001g
- Calibration
- External Calibration
- Capacity
- 220g
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Housing Material
- ABS Plastic
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Power Source
- 18VDC 830mA Adapter
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the demanding needs of laboratories, research facilities, and industrial environments. These balances offer a seamless weighing experience, featuring a generous display and rapid weighing results that enhance productivity. The innovative color-changing backlight provides an intuitive checkweighing function, instantly indicating whether samples fall within user-specified limits, ensuring accuracy and consistency in your measurements. Polaris Precision Balances are equipped with advanced communication capabilities, including Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, facilitating effortless connectivity to peripheral devices. This feature supports GLP-compliant recordkeeping, with printouts that include date and time stamps for reliable data tracking and compliance with Good Laboratory Practices. The large, grade 304 stainless steel pan is designed for swift and easy cleaning, maintaining hygiene and reducing contamination risks. For added security, the balance includes a slot for an optional Kensington-type lock and cable, providing peace of mind against theft in busy environments. Engineered for precision and reliability, Polaris Precision Balances are the ideal choice for professionals who demand accuracy and efficiency in their weighing tasks. Whether you're conducting complex research or routine measurements, these balances deliver exceptional performance, making them a valuable addition to any laboratory or industrial setting.Specifications:
- Max Capacity: 220g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx13.0in / 235x398x331mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.