Polaris Precision Balances-Capacity: 420g Readability: 0.001g (Internal Cal) (With Pillar)
- Mfr # PPB 423i
- Zoro # G223366065
product price:Β
$
2,294.99
/ea
Free Shipping & Returns
Key Features
Capacity
420g
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Housing Material
ABS Plastic
Scale Readability
0.001g
Power Source
18VDC 830mA Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 423i
- Zoro #
- G223366065
- UPC #
- 840886114794
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Capacity
- 420g
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Housing Material
- ABS Plastic
- Scale Readability
- 0.001g
- Power Source
- 18VDC 830mA Adapter
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Calibration
- Internal Automatic Calibration | External Calibration
Description
Polaris Precision Balances from Adam Equipment offer an exceptional weighing experience tailored for professionals who demand accuracy and efficiency. Designed with user convenience in mind, these balances feature a generous display and deliver rapid weighing results, ensuring that your workflow remains uninterrupted. The innovative color-changing backlight provides a visual cue for checkweighing, instantly indicating whether samples fall within user-specified limits, enhancing productivity and reducing errors. Engineered for seamless integration into modern laboratories, Polaris balances support GLP-compliant recordkeeping with advanced connectivity options. Effortlessly connect to peripheral devices using standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, ensuring that data transfer is both reliable and straightforward. Each printout includes date and time stamps, facilitating precise data tracking in line with Good Laboratory Practices. The large, grade 304 stainless steel pan is not only durable but also easy to clean, making it ideal for maintaining hygiene standards in busy lab environments. For added security, the balance is equipped with a security slot compatible with optional Kensington-type locks and cables, providing peace of mind against theft. Polaris Precision Balances are the perfect choice for professionals in laboratories, research facilities, and industrial settings who require dependable and precise weighing solutions. With their blend of advanced features and user-friendly design, these balances stand out as a reliable partner in achieving accurate and efficient results.Specifications:
- Max Capacity: 420g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx13.0in / 235x398x331mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.