Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 4600g Readability: 0.01g (Internal Cal) (With Pillar)
- Mfr # PTB 4602i
- Zoro # G523366062
product price:Â
$
2,294.99
/ea
Free Shipping & Returns
Key Features
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Scale Readability
0.01g
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Capacity
4600g
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTB 4602i
- Zoro #
- G523366062
- UPC #
- 840886114916
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Details
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Scale Readability
- 0.01g
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Capacity
- 4600g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Housing Material
- ABS Plastic
- Calibration
- Internal Automatic Calibration | External Calibration
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Power Source
- 18VDC 830mA Adapter
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the demanding needs of laboratories, research facilities, and industrial environments. These balances offer a seamless weighing experience, featuring a generous display and rapid weighing results that enhance productivity. The innovative color-changing backlight provides a clear visual cue for checkweighing, ensuring samples are within user-specified limits for optimal accuracy. Polaris Precision Balances are engineered for effortless compliance with Good Laboratory Practices (GLP). The advanced communication capabilities include standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, facilitating seamless data transfer to peripheral devices. Each printout is GLP-compliant, featuring date and time stamps for reliable data tracking and recordkeeping. The large, grade 304 stainless steel pan is not only durable but also easy to clean, making it ideal for maintaining hygiene standards in any setting. For added security, the balance is equipped with a security slot compatible with optional Kensington-type locks and cables, providing peace of mind against theft. Whether you're conducting complex experiments or routine measurements, Polaris Precision Balances deliver the accuracy and reliability you need. Elevate your weighing processes with a balance that combines advanced technology, user-friendly features, and robust construction. Choose Polaris for a balance that supports your precision needs and enhances your operational efficiency.Specifications:
- Max Capacity: 4600g
- Readability: 0.01g
- Linearity: 0.03g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx3.9in / 235x398x100mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.