Polaris Precision Balances-Capacity: 820g Readability: 0.001g (Internal Cal) (With Pillar)
- Mfr # PPB 823i
- Zoro # G323366088
product price:Β
$
2,894.99
/ea
Free Shipping & Returns
Key Features
Power Source
18VDC 830mA Adapter
Housing Material
ABS Plastic
Calibration
Internal Automatic Calibration | External Calibration
Capacity
820g
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 823i
- Zoro #
- G323366088
- UPC #
- 840886114817
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Power Source
- 18VDC 830mA Adapter
- Housing Material
- ABS Plastic
- Calibration
- Internal Automatic Calibration | External Calibration
- Capacity
- 820g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Scale Readability
- 0.001g
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the rigorous demands of modern laboratories and industrial environments. These balances offer an intuitive weighing experience, featuring a generous display and rapid weighing results that streamline your workflow. The innovative color-changing backlight provides immediate visual feedback, indicating whether samples fall within user-specified limits, making checkweighing both simple and effective. Polaris Precision Balances are engineered for seamless integration into your existing systems, boasting advanced communication capabilities. With standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, these balances ensure effortless connectivity to peripheral devices, enhancing your data management processes. The GLP-compliant recordkeeping feature, complete with date and time-stamped printouts, supports meticulous data tracking, aligning with Good Laboratory Practices. Crafted with a large, grade 304 stainless steel pan, Polaris balances are not only durable but also easy to clean, maintaining hygiene standards in your workspace. For added security, each balance includes a slot for an optional Kensington-type lock and cable, providing peace of mind against theft. Whether you're conducting research, quality control, or routine measurements, Polaris Precision Balances deliver reliable performance and user-friendly operation. Elevate your weighing tasks with a balance that combines precision, connectivity, and security, ensuring your laboratory or industrial setting operates at peak efficiency.Specifications:
- Max Capacity: 820g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx13.0in / 235x398x331mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.