Zoro Homepage

Precision Balance, 3 Place, 360g/.001g

  • Mfr # SPB363I

  • Zoro # G6995042


product price: $1,676.60
/ea
Free Shipping & Returns

Key Features

Weighing Units
gmglbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
16.5 in
Scale Readability
0.001g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB363I
Zoro #
G6995042
UPC #
840886104481
Country of Origin
China

Dimensions

Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
16.5 in
Pan Dimensions
4.3 in

Details

Weighing Units
gmglbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Item
Precision Balance,3 Place,360g/.001g
Scale Readability
0.001g
Net Weight
18.2lb
Readability
0.001g
Capacity
360g
Power Source
9VDC 1A adapter
Interface - Lab Equipment
RS-232

Description

Precision Balance,3 Place,360g/.001g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.