Shop SEALER SALES
See all product information
Create Account
14" x 18" PVC Shrink Bag, 100 gauge, 250pcs, 250PK
- Mfr # SB-14-18-100-B
- Zoro # G106581769
product price:Â
$
40.69
/pk of 250, $0.16/ea
Key Features
Material
PVC
Thickness
100 ga
Color
Clear
Roll Width
14"
Roll Length
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-14-18-100-B
- Zoro #
- G106581769
- UPC #
- 768563760624
- Country of Origin
- Taiwan, Province of China
- Item
- PVC Shrink Bags
- Material
- PVC
- Color
- Clear
Dimensions
- Thickness
- 100 ga
- Roll Width
- 14"
- Roll Length
- 18"
Description
FEATURES:
Size: 14" x 18"
Thickness: 100G
Quantity: 250pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Size: 14" x 18"
Thickness: 100G
Quantity: 250pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.