PT Platforms W/ GK-S, PT 315-10, GK-S, Capacity: 10000lb/4500kg Readability: 2lb/1.0kg W/ Pillar

  • Mfr # PT 315-10 [GK-S]
  • Zoro # G815887824
product price: 
$
1,821.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild steel base
For Use With
Weighing
Weighing Units
g / kg / lb / lb:oz / oz
Scale Readability
2lb / 1.0kg
Capacity
10000lb / 4500kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT 315-10 [GK-S]
Zoro #
G815887824
UPC #
840886109547
Country of Origin
China

Dimensions

Pan Dimensions
59.1" x 59.1" / 1500 x 1500mm
Weighing Surface Depth
59.1 in
Weighing Surface Width
59.1 in

Details

Material
Mild steel base
For Use With
Weighing
Weighing Units
g / kg / lb / lb:oz / oz
Scale Readability
2lb / 1.0kg
Capacity
10000lb / 4500kg
Scale Display
Backlit LCD with 1.0" / 25mm high digits
Power Unit
12VDC 800mA adapter
Features
Backlit Display, Date, Time, External Calibration, Battery Power, RS-232, USB, Multiple Weighing units
Calibration
External calibration
Voltage
100-240V 50-60Hz 0.4A
Interface
RS-232, Optional USB

Description

TBD - Amazon Specifications: Max Capacity: 10000lb / 4500kg Readability: 2lb / 1.0kg Repeatability: 4lb / 2000g Linearity: 4lb / 2000g Pan Size: 59.1" x 59.1" / 1500 x 1500mm Weighing Units: g, kg, lb, lb:oz, oz Stabilization time: 2 Communications: RS-232, Optional USB Calibration: External calibration Display: Backlit LCD with 1.0" / 25mm high digits Weighing Applications: Weighing, Parts counting, Checkweighing, Check counting, Percentage weighing, Accumulation Construction: Mild steel base Category: PT & PT-S Platform Scales, Platform Scales About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • Quality you can Trust – Adam's PT Platforms with GK-S are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 10000lb / 4500kg and accuracy (readability) of 2lb / 1.0kg
  • Rugged construction stands up to industrial use
  • Diamond-plate surface for added grip
  • Optional ramps facilitate loading and unloading
  • Approximately five-meter/15-foot shielded cable
  • Capacity tracker built into display for easily monitoring possible overloads
  • Selectable language for printing
  • Hold function freezes the displayed weight, allowing time to elapse without losing the result
  • Auto power-off to save energy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.