Shop ADAM EQUIPMENT

W Series Approved Stainless Steel Platforms, Cap: 30lb/15kg Readability: 0.005lb/0.002kg

  • Mfr # WS 30aM
  • Zoro # G115887814

product price: 
$
892.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Weighing
Capacity
30lb / 15kg
Scale Readability
0.005lb / 0.002kg
Calibration
External calibration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS 30aM
Zoro #
G115887814
UPC #
840886112257
Country of Origin
China

Dimensions

Pan Dimensions
9.8" x 9.8" / 250 x 250mm
Weighing Surface Width
9.8 in
Weighing Surface Depth
9.8 in

Details

Material
Stainless Steel
For Use With
Weighing
Capacity
30lb / 15kg
Scale Readability
0.005lb / 0.002kg
Calibration
External calibration
Features
External Calibration, IP68, Measurement Canada, NTEP, NSF,

Description

Engineered for the most demanding industrial environments, the W Series Approved Stainless Steel Platforms from Adam Equipment deliver unmatched durability and precision. Crafted from robust grade 304 stainless steel, these platform scales are designed to withstand the rigors of daily use while maintaining exceptional performance. The IP68 washdown rating ensures superior protection against dust and water ingress, making them ideal for harsh conditions where hygiene and cleanliness are paramount.The W Series platforms are versatile and compatible with any indicator, including Adam Equipments comprehensive range of indicators, allowing for seamless integration into your existing systems. The large stainless steel pan facilitates swift and easy cleaning, ensuring minimal downtime and maximum efficiency in your operations.To guarantee accurate and reliable results, the W Series features a level indicator and adjustable feet, enabling precise balance setup. Additionally, the built-in overload protection safeguards the internal components from potential damage, extending the lifespan of your equipment and ensuring consistent performance.Whether you're in food processing, pharmaceuticals, or any other industry requiring robust weighing solutions, the W Series Approved Stainless Steel Platforms offer the reliability and resilience you need. Trust in Adam Equipments commitment to quality and innovation to enhance your operational efficiency and accuracy. Specifications: Max Capacity: 30lb / 15kg Readability: 0.005lb / 0.002kg Repeatability: 0.01lb / 4g Pan Size: 9.8" x 9.8" / 250 x 250mm Stabilization time: 2 Calibration: External calibration Weighing Applications: Weighing Construction: Stainless steel Category: Platform Scales, Washdown Scales About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • Quality you can Trust – Adam's W Series Approved Stainless Steel Platforms are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 30lb / 15kg and accuracy (readability) of 0.005lb / 0.002kg
  • Rugged stainless steel construction for ultimate durability
  • IP68-rated for protection against water and dust
  • Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • Large, grade 304 stainless steel pan allows swift cleaning
  • Overload protection helps prevent damage to internal components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.