Shop ADAM EQUIPMENT
See all product information
Create Account
Replacement Parts for Scales
- Mfr # 1140013827
- Zoro # G723387379
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Compatible Manufacturer Part Number
AGF 175a,AGF 350a,AGF 660a,BKT 165a,BKT 165aH,BKT 330a,BKT 330aH,BKT 660a,BTT 150,BTT 300,BTT 75,GF 165a,GF 330a,GF 660a,GFK 150aM,GFK 300aM,GFK 600aM,GFK-Plus 150,GFK-Plus 150H,GFK-Plus 300,GFK-Plus 75,GFK-Plus 75H,GFK-S 150,GFK-S 150H,GFK-S 300,GFK-S 75,GFK-S 75H,GGF 165a,GGF 165aH,GGF 330a
Wire Rope Length
19 7/10 in
Overall Width
15 7/10 in
Compatible Product Type
ABK Bench Weighing Scales, AFK Floor Weighing Scales, BCT Advanced Label Printing Scales, BKT Label Printing Scales, GBK Bench Check-Weighing Scales, GFK Floor Check-Weighing Scales
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1140013827
- Zoro #
- G723387379
- UPC #
- 0840886111618
- Country of Origin
- China
- Finish
- Galvanized
- Compatible Manufacturer Part Number
- AGF 175a,AGF 350a,AGF 660a,BKT 165a,BKT 165aH,BKT 330a,BKT 330aH,BKT 660a,BTT 150,BTT 300,BTT 75,GF 165a,GF 330a,GF 660a,GFK 150aM,GFK 300aM,GFK 600aM,GFK-Plus 150,GFK-Plus 150H,GFK-Plus 300,GFK-Plus 75,GFK-Plus 75H,GFK-S 150,GFK-S 150H,GFK-S 300,GFK-S 75,GFK-S 75H,GGF 165a,GGF 165aH,GGF 330a
- Compatible Product Type
- ABK Bench Weighing Scales, AFK Floor Weighing Scales, BCT Advanced Label Printing Scales, BKT Label Printing Scales, GBK Bench Check-Weighing Scales, GFK Floor Check-Weighing Scales
- Item
- Replacement Parts for Scales
- Product Type
- Roller Deck
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 19 7/10 in
- Overall Width
- 15 7/10 in
- Overall Length
- 19 7/10 in
- Length
- 19 7/10 in
Description
Replacement Parts for Scales, Capacity Not Applicable, Galvanized Finish, Steel, Overall Length 19 7/10 in, Overall Width 15 7/10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.