Load Cell, 5 ft, 10 lbf, Stainless Steel
- Mfr # LCKD-10
- Zoro # G423361709
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Repeatability
+/-0.1%
Calibration Method
Five Point
Load Cell Capacity
10 lbf
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCKD-10
- Zoro #
- G423361709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 ft
- Overall Height
- 0.1 in
- Overall Width
- 0.4 in
Details
- Material
- Stainless Steel
- Repeatability
- +/-0.1%
- Calibration Method
- Five Point
- Load Cell Capacity
- 10 lbf
- Force Type
- Compression
- Full Scale Deflection
- 0.003 in
- Electrical Connection
- Cable
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- IP Rating
- IP 54
- Maximum Operating Temperature
- 249.8 Degrees F
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Standard
- NIST
- Hysteresis
- +/- 0.25%
- Item
- Load Cell
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,10 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.