Scale Indicator, Electric
- Mfr # GK-S
- Zoro # G223357476
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Number of Batteries Required
1
Overall Width
9 1/8 in
Display Type
LCD
Compatible Manufacturer Part Number
AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
Wire Rope Length
11 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GK-S
- Zoro #
- G223357476
- UPC #
- 0840886112677
- Country of Origin
- China
Dimensions
- Overall Width
- 9 1/8 in
- Wire Rope Length
- 11 13/16 in
- Overall Height
- 8 5/16 in
- Display Character Height
- 1 5/8 in
- Overall Length
- 11 13/16 in
- Length
- 11 13/16 in
Details
- Number of Batteries Required
- 1
- Display Type
- LCD
- Compatible Manufacturer Part Number
- AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
- Weighing Units
- g, kg, lb, oz
- Number of Batteries Included
- 1
- Item
- Scale Indicator
- Interface
- RS-232
- Material
- ABS
- Shell Material
- ABS
Description
Scale Indicator, Display Type LCD, Overall Height 8 5/16 in, Overall Width 9 1/8 in, Overall Length 11 13/16 in, Weighing Units g, kg, lb, oz, Mounting Location Wall, Material ABS, Display Character Height 1 5/8 in, Number of Batteries Included 1, Number of Batteries Required 1, Interface RS-232, Basic Power Source Electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.