Shop ADAM EQUIPMENT
See all product information
Create Account
Scale Indicators - CLONE 1
- Mfr # AE 503
- Zoro # G423947279
product price:Â
$
830.99
/ea
Free Shipping & Returns
Key Features
Batteries Included
Yes
Number of Batteries Required
1
Number of Batteries Included
1
Interface
RS-232
Batteries Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE 503
- Zoro #
- G423947279
- UPC #
- 0840886105570
- Country of Origin
- China
Dimensions
- Overall Height
- 4 7/8 in
- Overall Width
- 11 13/16 in
- Overall Length
- 6 11/16 in
- Display Character Height
- 1 5/16 in
- Wire Rope Length
- 6 11/16 in
- Length
- 6 11/16 in
Details
- Batteries Included
- Yes
- Number of Batteries Required
- 1
- Number of Batteries Included
- 1
- Interface
- RS-232
- Batteries Required
- Yes
- Voltage
- 12V DC
- Material
- ABS
- Display Type
- LCD
- Item
- Scale Indicator
- Compatible Manufacturer Part Number
- AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
- Basic Power Source
- Battery/Electric
- Weighing Units
- ct, dr, g, kg, lb, mm, oz, T, Ton
- Battery Type
- Lead Acid
- Shell Material
- ABS
Description
Scale Indicator, Display Type LCD, Overall Height 4 7/8 in, Overall Width 11 13/16 in, Overall Length 6 11/16 in, Voltage 12V DC, Weighing Units ct, dr, g, kg, lb, mm, oz, T, Ton, Material ABS, Display Character Height 1 5/16 in, Battery Type Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Batteries Included Yes, Batteries Required Yes, Interface RS-232, Basic Power Source Battery/Electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.