Scale Indicators - CLONE 1
- Mfr # AE 504
- Zoro # G823947022
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 13/16 in
Batteries Required
Yes
Basic Power Source
Battery/Electric
Material
ABS
Interface
RS-232
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE 504
- Zoro #
- G823947022
- UPC #
- 0840886105587
- Country of Origin
- China
Dimensions
- Overall Length
- 4 13/16 in
- Display Character Height
- 7/8 in
- Overall Width
- 11 11/16 in
- Overall Height
- 6 5/8 in
- Wire Rope Length
- 4 13/16 in
- Length
- 4 13/16 in
Details
- Batteries Required
- Yes
- Basic Power Source
- Battery/Electric
- Material
- ABS
- Interface
- RS-232
- Weighing Units
- g, kg, lb, oz
- Number of Batteries Included
- 1
- Compatible Manufacturer Part Number
- AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
- Display Type
- LCD
- Battery Type
- Lead Acid
- Voltage
- 12V DC
- Number of Batteries Required
- 1
- Item
- Scale Indicator
- Batteries Included
- Yes
- Shell Material
- ABS
Description
Scale Indicator, Display Type LCD, Overall Height 6 5/8 in, Overall Width 11 11/16 in, Overall Length 4 13/16 in, Voltage 12V DC, Weighing Units g, kg, lb, oz, Material ABS, Display Character Height 7/8 in, Battery Type Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Batteries Included Yes, Batteries Required Yes, Interface RS-232, Basic Power Source Battery/Electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.