Shop PARTNERS BRAND
See all product information
Create Account
Bubble Bag, 3/16 in Bubble Size, Pink, 500 PK
- Mfr # BOB410AS
- Zoro # G2284803
product price:Â
$
323.99
/pk of 500, $0.65/ea
Free Shipping & Returns
Key Features
Bubble Roll Type
Anti-Static
Perforation
Non-Perforated
Bubble Size
3/16 in
Color
Pink
Rolls per Bundle
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOB410AS
- Zoro #
- G2284803
- UPC #
- 848109039114
- Country of Origin
- China
Dimensions
- Bubble Size
- 3/16 in
- Width
- 16 3/4 in
- Height
- 24 1/2 in
Details
- Bubble Roll Type
- Anti-Static
- Perforation
- Non-Perforated
- Color
- Pink
- Rolls per Bundle
- 500
- Item
- Bubble Bag
- Material
- Polyethylene
Description
Anti-Slip Bubble Pouches, Bubble Roll Type Anti-Static, Perforation Non-Perforated, Bubble Size 3/16 in, Color Pink, Rolls per Bundle 500, Box Width 16 3/4 in, Box Depth 14 1/2 in, Box Height 24 1/2 in, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.