Scale Printer Paper, 2 3/16" W
- Mfr # 3126014660
- Zoro # G923357592
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Width
2 3/16 in
Product Type
Scale Printer Paper
Compatible Manufacturer Part Number
1120014641
Material
Paper
Shell Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3126014660
- Zoro #
- G923357592
- UPC #
- 0840886112974
- Country of Origin
- China
Dimensions
- Width
- 2 3/16 in
Details
- Product Type
- Scale Printer Paper
- Compatible Manufacturer Part Number
- 1120014641
- Material
- Paper
- Item
- Scale Printer Paper
- Shell Material
- Paper
Description
Scale Printer Paper, Width 2 3/16 in, Material Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.