Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023S-1K-5113
- Zoro # G123362471
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
150 Degrees F
Thread Size
1/2"-20
Full Scale Deflection
0.025 in
Thread Type
Fine
Hysteresis
0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023S-1K-5113
- Zoro #
- G123362471
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-20
- Cable Length
- 20 ft
- Overall Width
- 1.3 in
- Overall Height
- 1.3 in
- Overall Length
- 5.1 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Maximum Operating Temperature
- 150 Degrees F
- Full Scale Deflection
- 0.025 in
- Thread Type
- Fine
- Hysteresis
- 0.02%
- Electrical Output
- 3 mV
- Electrical Connection
- Cable
- Load Cell Capacity
- 1,000 lbf
- Material
- Stainless Steel
- Force Type
- Shear
- Minimum Operating Temperature
- 0 Degrees F
- Repeatability
- 0.01%
- Item
- Load Cell
- IP Rating
- IP 67
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.