Shipping Scale, 0.5 kg/1 lb

  • Mfr # PT312-5
  • Zoro # G3498017
product price: 
$
1,212.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
Custom, g, kg, lb, lb/oz, N, oz
Capacity
5000lb / 3000kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT312-5
Zoro #
G3498017
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
47 1/4 in
Overall Length
47 13/64 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Weighing Surface Height
4 3/8 in
Cord Length
3 ft
Pan Dimensions
47.2 in x 47.2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
Custom, g, kg, lb, lb/oz, N, oz
Capacity
5000lb / 3000kg
Scale Graduations
0.5 kg/1 lb
Includes
Optional Ramp
Washdown
No
Standards
CE, FCC, UL Listed
Platform Material
Diamond Plated Steel
Scale Readability
0.5kg/1.0 lb.
Application Modes
Weighing
Item
Shipping Scale
Color
Blue
Scale Application
Pallet Weighing
Scale Features
Diamond Plated Surface
Basic Power Source
Electric
Weighing Surface Material
Steel
Scale Use Location
Loading Dock
Body Material
Steel
Calibration Certificate
No Certificate
Scale Type
Floor
Batteries Required
No
Weight Capacity
5,000 lb
Batteries Included
No
Voltage
120 V AC
Readability
1lb / 0.5kg
Weight Capacity - Imperial
5,000 lb
Power Source
Electric
Product Type
Floor Scale
Scale Functions
Net Total Weighing
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Shipping Scale, Scale Application Pallet Weighing, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 5,000 lb, Weighing Units Custom, g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 kg/1 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Electric, Scale Functions Net Total Weighing, Scale Features Diamond Plated Surface, Scale Use Location Loading Dock, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.