Shop ADAM EQUIPMENT

Shipping Scale, 0.5 kg/1 lb

  • Mfr # PT312-5M
  • Zoro # G3021168

product price: 
$
1,260.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.5 kg/1 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT312-5M
Zoro #
G3021168
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
47 1/4 in
Overall Length
47 13/64 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Pan Dimensions
47.2 in x 47.2 in
Weighing Surface Height
4 3/8 in
Cord Length
3 ft

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5000lb / 3000kg
Scale Graduations
0.5 kg/1 lb
Includes
Optional Ramp
Washdown
No
Standards
NTEP 12-016
Application Modes
Weighing
Scale Readability
0.5kg/1.0 lb.
Item
Shipping Scale
Platform Material
Diamond Plated Steel
Color
Blue
Calibration Certificate
No Certificate
Batteries Required
No
Voltage
120 V AC
Batteries Included
No
Weighing Surface Material
Steel
Body Material
Steel
Scale Application
Pallet Weighing
Weight Capacity
5,000 lb
Basic Power Source
Electric
Scale Use Location
Loading Dock
Scale Features
Diamond Plated Surface
Scale Type
Floor
Readability
1lb / 0.5kg
Power Source
Electric
Scale Functions
Net Total Weighing
Weight Capacity - Imperial
5,000 lb
Product Type
Floor Scale
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Shipping Scale, Scale Application Pallet Weighing, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 5,000 lb, Weighing Units kg, lb, Scale Graduations 0.5 kg/1 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Electric, Scale Functions Net Total Weighing, Scale Features Diamond Plated Surface, Scale Use Location Loading Dock, Washdown No, Color Blue

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.