Shop ADAM EQUIPMENT

Shipping Scale, 1 kg/2 lb

  • Mfr # PT312-10
  • Zoro # G3498008

product price: 
$
1,212.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
1 kg/2 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT312-10
Zoro #
G3498008
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
47 1/4 in
Overall Length
47 13/64 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Weighing Surface Height
4 3/8 in
Cord Length
3 ft
Pan Dimensions
47.2 in x 47.2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
10000lb / 4500kg
Scale Graduations
1 kg/2 lb
Includes
Optional Ramp
Washdown
No
Standards
CE, FCC, UL Listed
Platform Material
Diamond Plated Steel
Application Modes
Weighing
Scale Readability
1kg/2 lb.
Item
Shipping Scale
Color
Blue
Scale Type
Floor
Weight Capacity
10,000 lb
Batteries Included
No
Scale Application
Pallet Weighing
Scale Use Location
Loading Dock
Basic Power Source
Electric
Calibration Certificate
No Certificate
Scale Features
Diamond Plated Surface
Batteries Required
No
Voltage
120 V AC
Body Material
Steel
Weighing Surface Material
Steel
Readability
2.0lb / 1.0kg
Scale Functions
Net Total Weighing
Weight Capacity - Imperial
10,000 lb
Product Type
Floor Scale
Power Source
Electric
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Shipping Scale, Scale Application Pallet Weighing, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Graduations 1 kg/2 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Electric, Scale Functions Net Total Weighing, Scale Features Diamond Plated Surface, Scale Use Location Loading Dock, Washdown No, Color Blue

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.