W Series Stainless Steel Platform 70lb / 32kg Capacity x 0.005lb / 0.002kg Readability

  • Mfr # WS 70A

  • Zoro # G609238627


product price:  $820.00
/ea
Free Shipping & Returns

Key Features

Pan Dimensions
9.8 in x 9.8 in
Readability
0.005lb / 2g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS 70A
Zoro #
G609238627
UPC #
840886105808
Country of Origin
China

Dimensions

Pan Dimensions
9.8 in x 9.8 in

Details

Capacity
70lb / 32kg
Readability
0.005lb / 2g

Description

The W series of washdown platform scales stands up to demanding industrial environments with its rugged stainless steel construction. The IP68-rated range can be paired with any Adam Equipment indicator for an unbeatable combination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.