ABFAFR12 Vehicle Mileage-Expense Jrnl; with Pckts;5.25 in. x 8.5 in.;64 Pg;WE
- Mfr # AFR12
- Zoro # G604158791
product price:Â
$
46.49
/ea
Key Features
Color
White
Features
Hard Cover
Sheet Color
White
Number of Sheets
64
Sheet Size
5.5" x 8.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFR12
- Zoro #
- G604158791
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Size
- 5.5" x 8.5"
Details
- Color
- White
- Features
- Hard Cover
- Sheet Color
- White
- Number of Sheets
- 64
- Item
- Vehicle Mileage/Expense Journal Pocket
- Cover Material
- Cardboard
Description
Track all your vehicle mileage and expenses in one convenient spiral book. 588 mileage entries ensure you will have enough space for all your upcoming trips. Summary page allows you to summarize your entire year's worth of travel. Vehicle Mileage and Expense Journal has 174 entry spots for maintenance, repairs or other expenses, and 240 entry spots for parking and toll costs. Pocket in back of book allows you to save receipts. Compact size allows it to fit into a glove compartment. Cardstock cover protects your records. Journal contains 64 pages.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.