Shop ADAMS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Big Easy Biscuit Resin Adirondack Chair
- Mfr # 260618
- Zoro # G921879980
product price:Â
$
118.99
/ea
Key Features
Seat Height
18.14 in
Seat Depth
19.25 in
Seat Width
21.53 in
Color Family
Brown
Chair Width
31.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260618
- Zoro #
- G921879980
- UPC #
- 37063002573
- Country of Origin
- United States
Dimensions
- Seat Height
- 18.14 in
- Seat Depth
- 19.25 in
- Seat Width
- 21.53 in
- Chair Width
- 31.3 in
- Chair Depth
- 29.5 in
- Chair Height
- 45.7 in
Details
- Color Family
- Brown
- Weight Capacity
- 350 lbs
- Color
- Biscuit
- Material
- Resin
Description
High quality weather resistant resin. Incorporates larger overall proportions a retractable cup holder and vertically upright ergonomic back design. Simulated wood grain finish. Seat dimensions: 21.53 In. W. x 18.14 In. H. Stackable. 10.95 Lb. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.