Big Easy Earth Brown Resin Adirondack Chair
- Mfr # 258413
- Zoro # G521888702
product price:Â
$
118.99
/ea
Key Features
Chair Depth
29.5 in
Chair Width
31.3 in
Color Family
Brown
Color
Earth Brown
Chair Height
45.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258413
- Zoro #
- G521888702
- UPC #
- 37063116720
- Country of Origin
- United States
Dimensions
- Chair Depth
- 29.5 in
- Chair Width
- 31.3 in
- Chair Height
- 45.7 in
- Seat Width
- 21.53 in
- Seat Height
- 18.14 in
- Seat Depth
- 19.25 in
Details
- Color Family
- Brown
- Color
- Earth Brown
- Material
- Resin
- Weight Capacity
- 350 lbs
Description
High quality weather resistant resin. Incorporates larger overall proportions a retractable cup holder and vertically upright ergonomic back design. Simulated wood grain finish. Seat dimensions: 21.53 In. W. x 18.14 In. H. Stackable. 10.95 Lb. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.