This item is Discontinued.

Adams Business Forms Adams Business Forms TC5805 5.56 x 8.43 in. 3 Part Carbonless 3-Part Sales Order Books; 50 per Sheets TC5805

Adams Business Forms TC5805 5.56 x 8.43 in. 3 Part Carbonless 3-Part Sales Order Books; 50 per Sheets (Discontinued)

  • Mfr # TC5805
  • Zoro # G204012745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC5805
Zoro #
G204012745
UPC #
50087958580537
Country of Origin
Mexico

Dimensions

Sheet Size
5.56" Width x 8.43" Length

Details

Item
Sales Book
Features
Numbered, Carbonless Copy
Color
White
Sheet Color
Assorted
Number of Sheets
50
Number of Parts
3

Description

Features
  • 3-part carbonless sets with white originals, canary duplicates and pink triplicates
  • Wraparound cover attached to back of book to place between sets
  • 50 Sets per book
  • Consecutively numbered within each book
  • Space at top for company stamp
  • 50 per sheets
Specifications
  • Size: 5.56 x 8.43 in.
  • Weight: 0.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.