This item is Discontinued.

Adams Business Forms Five-Part 1099-NEC Online Tax Kit, Five-Part Carbonless, 3.66 x 8.5, PK15, 15PK 22906KIT

Five-Part 1099-NEC Online Tax Kit, Five-Part Carbonless, 3.66 x 8.5, PK15, 15PK (Discontinued)

  • Mfr # 22906KIT
  • Zoro # G706437718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22906KIT
Zoro #
G706437718
UPC #
87958229066
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11 in
Form Size
8.5 x 3.66

Details

Includes
(15) Envelopes; (3) 1096 Summary & Transmittal Forms
Number of Duplicates
Five-Part Carbonless
Style
Forms
Number of Sheets
3 Forms per Page
Format
Vertical: Three Down
Paper Color
White
Standards
Meets or Exceeds IRS Specifications
Format Indicator
Unbound
Dated/Undated
Dated
Fiscal Year
2022
Print and Ruling Color
Black
Number of Forms
15
Principal Heading(s)
1099 NEC
Printer Compatibility
Inkjet; Laser
Forms Per Page
3
Copy Types
Four-Part Carbonless
Form Type Details
1096; 1099-NEC

Description

Get everything you need to report nonemployee compensation: four-part 1099-NEC form sets, 1096 summary forms, peel-and-seal security envelopes and access to Tax Forms Helper®, the fast and easy way to file. In just a few clicks, Tax Forms Helper® allows you to upload your 1099-NEC data directly from QuickBooks® Online or import your details from a previous year. Use 1099-NEC forms to report nonemployee compensation paid to independent contractors and attorneys; and as of 2022, the IRS has made the 1099-NEC a continuous-use form with a fill-in-the-year date field, making it good for multiple tax years. Per the 2023 IRS eFile law, if you're filing 10 or more forms, you'll need to eFile, and Tax Forms Helper® makes it easy to comply with a secure IRS/SSA eFile system. Starting in 2024, the IRS has also removed Copy-C from the 1099-NEC, so use Helper to save digital copies, too!


  • 1099-NEC sets for laser/inkjet printers, 1096 summaries, security envelopes and access to Tax Forms Helper®.
  • Use Form 1099-NEC to report nonemployee compensation.
  • As of 2022, the 1099-NEC is a continuous-use form with a fill-in-the-year date field.
  • Micro-perforated, 4-part carbonless sets (Copies A, 1, B, and 2) with IRS scannable red ink.
  • Tax Forms Helper® with QuickBooks® connection—code and password enclosed in pack.
  • 2023 IRS Law: if you have 10 or more returns, you must eFile—do so securely and easily with Tax Forms Helper®.
  • As of 2024, Copy-C has been removed by the IRS—use Helper to save digital copies, too!
  • Meets all IRS specifications—accounting software and QuickBooks® compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.