Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Adams Business Forms Password Journal, 3 1/4 x 6 1/4, 192 Entries APJ99

Password Journal, 3 1/4 x 6 1/4, 192 Entries (Discontinued)

  • Mfr # APJ99
  • Zoro # G4066910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APJ99
Zoro #
G4066910
UPC #
87958000993
Country of Origin
China

Dimensions

Sheet Size
3.25 in x 6.25 in
Form Size
3 x 1.5

Details

Number of Sheets
4 Forms per Page
Number of Duplicates
One-Part (No Copies)
Cover Color
Navy Blue
Paper Color
White
Format
Vertical: Four Down
Style
Forms
Binding Type
Stapled
Forms per Pad/Book
192
Format Indicator
Book
Dated/Undated
Undated
Number of Entry Lines
6
Product Type
Memo/Message
Number of Forms
192
Paper Stock
21 lb Bond
Numbering Color
Blue
Print and Ruling Color
Blue
Principal Heading(s)
Web Address; Login/User Name; Password/PIN; Security Question; Notes

Description

AdamsĀ® Password Journal, 3 1/4 x 6 1/4, 192 Entries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.