Time Cards for Acroprint, Amano and Lathem Time Clocks, One-Sided, 3.38in x 9in, 200PK (Discontinued)
- Mfr # 9656-200
- Zoro # G415510214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9656-200
Zoro #
G415510214
UPC #
-
Country of Origin
United States
Dimensions
Height
9 in
Width
3.38 in
Details
Item
Compatible Time Clock Cards
Number of Sides
One Side
For Use With
Acroprint 125, 150, 175, ES700, ES900, ESP180, Amano PIX, TCX series, Lathem 900E, 1200 Series, 1500E, 2000 Series, 4000 Series, 5000EP
Column Headers
Extra Time, Regular Time
Time Period
Weekly
Number of Cards
200
Description
Maintain accurate time records. Standard size to work in a wide variety of time clock systems. Use time cards to track employee arrival time, breaks, lunches, overtime and departure times. Sturdy manila card stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.