Shop NADEX COINS
See all product information
Create Account
Vinyl 7-Day Pack of Zippered Bank Deposit Cash and Coin Bags with Card Window Multi-Color
- Mfr # NCB9-1003-AST
- Zoro # G312317534
product price:Â
$
26.55
/ea
Key Features
Color
Multicolored
Width
11 in
Depth
6"
Includes
7 Bags, 14 Cards
Length
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCB9-1003-AST
- Zoro #
- G312317534
- UPC #
- 812376044096
- Country of Origin
- China
- Item
- Money Deposit Bags
- Color
- Multicolored
- Includes
- 7 Bags, 14 Cards
Dimensions
- Width
- 11 in
- Depth
- 6"
- Length
- 1"
Description
The Multicolor Nadex Coins Vinyl 7 Day Pack Zippered Bank Deposit Cash and Coin Bags with Card Window is ideal to carry coins and bank deposits. Each is water-resistant and made of finished vinyl seams with a durable stitched nylon zipper. They're useful for all utilities including carrying money, banking and financial documents, school supplies, maps, receipts, security purse at work, and jewelry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.