
While You Were Out Memo Pad, One-Part (No Copies), 4.25 x 5.5, 50 Forms/Pad, 24PK
Mfr # 9711
Zoro # G123331781
product price:Â $12.35
/pk 24, $0.51/eaKey Features
Sheet Size
4.25 in x 5.5 in
Paper Color
Pink
Recycled Content
0%
Paper Weight
16 lb
Binding
Glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9711
Zoro #
G123331781
UPC #
70972789982
Country of Origin
United States
Dimensions
Sheet Size
4.25 in x 5.5 in
Form Size
4.25 in x 5.5 in
Details
Paper Color
Pink
Recycled Content
0%
Paper Weight
16 lb
Item
Memo Pad
Binding
Glued
Form Type
Memo/Message
Number of Entry Lines
15
Number of Forms
1200
Format
Pad
Number of Carbon Sheets
0
Forms per Page
1
Print and Ruling Color
Black
Principal Heading
While You Were Out
Description
Stock up on Adams eye-catching memo pads and never miss an important message again. Pads feature a bold While You Were Out header to capture your attention and a convenient pre-printed format for the details. All the essential information points are present and accounted for: Urgency Level, Recipient, Date, Time, Contact-Person Details and Means of Contact as well as plenty of ruled space for the message itself. Each top-bound sheet is printed on 16-lb bond paper stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.