RealComfort Wht Resin Adirondack Chair
- Mfr # 258387
- Zoro # G721884320
product price:Â
$
88.49
/ea
Key Features
Color Family
White
Chair Height
37.5 in
Chair Width
30 in
Color
White
Material
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258387
- Zoro #
- G721884320
- UPC #
- 37063108824
- Country of Origin
- United States
Dimensions
- Chair Height
- 37.5 in
- Chair Width
- 30 in
- Chair Depth
- 32.5 in
Details
- Color Family
- White
- Color
- White
- Material
- Resin
- Weight Capacity
- 250 lbs
Description
Generous proportions and distinct style maximize lounging comfort. Innovative lumbar and head support. Extra-wide flex-cushion seating and high back for maximum seating comfort. Simulated wood grain finish. SafetyGrip foot design for enhanced stability. Durable all-weather resin nonflammable and mildew-resistant. Simulated wood grain finish. Stackable. Weight limit: 250 Lb. Seat dimensions: 19 In. W. x 14.5 In. H. x 17.5 In. D. . 7.25 Lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.