Zoro Homepage

3000 Series Exit Devices

  • Mfr # 3700-36-US32D

  • Zoro # G610047461


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3700-36-US32D
Zoro #
G610047461
UPC #
197163221356
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 In. - 2-1/4 In.

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
Yes
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Rim Exit Device, Fire Rated, 36 in., Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.