3000 Series Exit Devices
Mfr # 3701A36B
Zoro # G110047909
product price: $1,234.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Finish
Grey
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3701A36B
Zoro #
G110047909
UPC #
197163221394
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In. - 2-1/4 In.
Details
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Grey
Fire Rated
Yes
Color
Grey
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Rim Exit Device, Alarmed, Fire Rated, 36 in., Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.