Zoro Homepage

3000 Series Exit Devices

  • Mfr # 3702-36

  • Zoro # G010047719


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Finish
Grey
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3702-36
Zoro #
G010047719
UPC #
197163221417
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 In. - 2-1/4 In.

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Grey
Fire Rated
Yes
Color
Grey
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Rim Exit Device, Fire Rated, 36 in., Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.