3000 Series Exit Devices
Mfr # 3702EL-3624
Zoro # G410047760
product price: $1,143.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Finish
Grey
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3702EL-3624
Zoro #
G410047760
UPC #
197163221424
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In. - 2-1/4 In.
Details
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Grey
Fire Rated
Yes
Color
Grey
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Rim Exit Device, Electric Latch Retraction, 24V, Fire Rated, 36 in., Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.