3080 Entry Trim
Mfr # 3080-03-0-36-US10B
Zoro # G610070841
product price: $328.99
/ea
Free Shipping & Returns
Key Features
For Use With
3080 Entry Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3080-03-0-36-US10B
Zoro #
G610070841
UPC #
197163300631
Country of Origin
United States
Details
For Use With
3080 Entry Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
Non-Handed
Includes
Exit Device Trim
Cylinder type
1" Mortise with MS Cam
Description
The 3080 Series Entry Trim provides outside activation for doors with any type of Adams Rite exit device and deadlatch. The locked handle is protected from vandalism and forced entry with a breakaway clutching mechanism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.