Shop LCN

Manual, Hydraulic, 5030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 5033-REG LH AL
  • Zoro # G3928928

product price: 
$
1,157.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
5030 Series Concealed Closers
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5033-REG LH AL
Zoro #
G3928928
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
5030 Series Concealed Closers
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
LH
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Type
Regular
Arm Material
Cast Iron
ADA Compliant
Yes
Mounting Hardware
Included
Max. Door Opening
180 Degrees
Ligature Resistant
No
Category Type
Concealed
Series
5030
Door Handing
Left Hand
Features
1 1/8 in dia Piston
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Mounting Style
Regular
Spring Type
Adjustable
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Performance Grade
1
Operation Style
Manual
Door Opening - Minimum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Shell Material
Cast Iron
Wire Color
Gray
Traction Material
Cast Iron

Dimensions

Housing Depth
1 5/8 in
Housing Height
1 5/8 in
Housing Length
21 7/8 in
Spring Size
3
Spring Size - Minimum
1
Spring Size - Maximum
1, 6
Fits Chest Size
1 1/8 in dia Piston

Description

Door Closer, LCN 5033 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.