Zoro Homepage

8000 Series Exit Devices

  • Mfr # 8611A-36B

  • Zoro # G610049021


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611A-36B
Zoro #
G610049021
UPC #
197163221738
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 In. - 2-1/4 In.

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Color
Satin Aluminum Clear Anodized
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Narrow Stile Concealed Vertical Rod Exit Device, Battery Operated Alarm, For Aluminum Applications, 36 In., Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.