8000 Series Exit Devices
Mfr # 8622A-36B
Zoro # G010048853
product price: $1,099.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8622A-36B
Zoro #
G010048853
UPC #
197163221769
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In. - 2-1/4 In.
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Color
Dark Bronze Anodized Aluminum
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Narrow Stile Concealed Vertical Rod Exit Device, Battery Operated Alarm, For Aluminum Applications, 36 In., Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.