Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8000 Series Exit Devices

  • Mfr # 8633MLR-30

  • Zoro # G710048900


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Black Anodized Aluminum
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8633MLR-30
Zoro #
G710048900
UPC #
197163215775
Country of Origin
Mexico

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Black Anodized Aluminum
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Grade 1 Narrow Stile Concealed Vertical Rod Exit Device, Motor Latch Retraction, Electric Dogging, For Aluminum Applications, 30 in., Black Anodized Aluminum Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.