8000 Series Exit Devices
Mfr # 8802A-36B
Zoro # G810049517
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8802A-36B
Zoro #
G810049517
UPC #
197163221882
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In. - 2-1/4 In.
Details
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Narrow Stile Rim Exit Device, Battery Operated Alarm, For Aluminum Applications, 36 In., Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.