
Active Dummy Push Bar, Single Monitoring Switch, Narrow Stile Pushpad, For Aluminum, Hollow Metal,
Mfr # 8099-M1-3336
Zoro # G216503569
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Series
8000
Exit Device Type
Active Dummy with Switch
Door Handing
Non-Handed
Finish
Black Anodized
Fire Rated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8099-M1-3336
Zoro #
G216503569
UPC #
197163066476
Country of Origin
United States
Dimensions
Depth
3.81 in
Length (In.)
36 in
Details
Series
8000
Exit Device Type
Active Dummy with Switch
Door Handing
Non-Handed
Finish
Black Anodized
Fire Rated
No
Item
Dummy Exit Devices
Material
VARIES
Color
Black Anodized
Fire Rating - Door Hardware
No
Type
Active Dummy with Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.