Aluminum Door Deadlocks Satin Stainless Steel
Mfr # 2190-411-301-32D
Zoro # G011939112
product price: $948.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2190-411-301-32D
Zoro #
G011939112
UPC #
-
Country of Origin
United States
Description
Dual Force Interconnected Lock, 1-1/2'' Backset, Flat Strike, Aluminum Faceplate, Low Profile 01 Curve Lever Trim, Satin Stainless SteelThe Dual Force 2190 Interconnected Deadbolt/Deadlatch provides access control and security for aluminum stile doors. Latch and deadbolt capabilities are combined for fast, easy, and panic-proof exiting. The Dual Force 2190 combines the access control capabilities of a latch with the security of a deadbolt. The key retracts and extends the deadbolt and deadlatch from either side. The exterior lever retracts the latch only, while the inside lever retracts the deadbolt and latch simultaneously for fast, easy, panic-proof exiting. Intended for out-swinging doors. Key or thumbturn retracts or extends deadbolt or deadlatch. Inside lever retracts both when configured with interconnect feature. Outside lever retracts latch only. Latch holdback feature activated or deactivated by turning key to retract latch and sliding holdback button on faceplate down to hold and up to release. 2190 will not work without its specially designed strike - included standard in package.Interconnected Deadbolt/Deadlatch provides access control and security for aluminum stile doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.