Zoro Homepage

CVR Exit Device, 36" x 96", US28

  • Mfr # 8611-36

  • Zoro # G3219521


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Series
8600
Exit Device Type
Electromechanical
Finish
Clear Anodized
Material
Aluminum
Features
Alarm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611-36
Zoro #
G3219521
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
36 in

Details

Series
8600
Exit Device Type
Electromechanical
Finish
Clear Anodized
Item
Exit Bar
Material
Aluminum
Features
Alarm

Description

CVR Exit Device, 36" x 96", US28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.