Deadbolt Locks, Aluminum
Mfr # MS1850S-150-628
Zoro # G402594791
product price: $57.59
/eaKey Features
Mortise / Cylindrical
Cylindrical
Location Type
Industrial
Key Type
Not Keyed
Cylinder
Mortise
Includes
Faceplate, Strike Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS1850S-150-628
Zoro #
G402594791
UPC #
-
Country of Origin
China
Dimensions
Faceplate Dimensions
1 x 6 7/8 in
Throw Length
1 3/8 in
Faceplate Width
1 in
Door Thickness - Maximum
1 3/8 in
Door Thickness - Minimum
1 3/4 in
Faceplate Height
6 7/8 in
Details
Mortise / Cylindrical
Cylindrical
Location Type
Industrial
Key Type
Not Keyed
Cylinder
Mortise
Includes
Faceplate, Strike Plate
Backset
7/8 in
Mortise/Cylindrical
Cylindrical
Material
Bronze
Application
Commercial, Industrial, Institutional
Lockset Fire Rating
Not Rated
For Use With
Single Leaf Narrow Stile Door
Item
Deadbolt Lock
ANSI Grade
2
Includes Core
Core Not Included
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Description
Deadbolt Lock, Cylindrical, Industrial, Key Type Not Keyed, Lockset Fire Rating Not Rated, Backset 7/8 in, Cylinder Mortise, Faceplate Dimensions 1 x 6 7/8 in, For Use With Single Leaf Narrow Stile Door, Includes Faceplate, Strike Plate, Material Bronze, Throw Length 1 3/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.