Zoro Homepage

Deadlatch Handle, LH, Dark Bronze

  • Mfr # 4560-501-121

  • Zoro # G0035165


product price: $49.59
/ea

Key Features

Backset
2 3/4 in
Finish
Dark Bronze
For Door Thickness
1-3/4 in to 2 in
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4560-501-121
Zoro #
G0035165
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/4 in to 2 in
Compatible Door Thickness - Maximum
2 in

Details

Item
Deadlatch Handle
Hand
LH
Backset
2 3/4 in
Finish
Dark Bronze
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
Material
Bronze
Includes
Reversible Cam Disk
Handle Type
Lever
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Left-Handed

Description

Deadlatch Handle, Hand LHR, Zinc Alloy Handle, Dark Bronze Finish, For Door Thickness 1 3/4 to 2 In., Activator Cam Disk Mechanism, For Use With 4500, 4700 and 4900 Adams Rite Deadlatches, Includes Reversible Cam Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.