Zoro Homepage

Elec Narrow SVR Device, Elec Latch Retraction, 36" x 96", US10B

  • Mfr # 8222LR-36

  • Zoro # G3217631


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Series
8200
Exit Device Type
Electromechanical
Finish
Dark Bronze Anodized
Material
Aluminum, Steel
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8222LR-36
Zoro #
G3217631
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
36 in

Details

Series
8200
Exit Device Type
Electromechanical
Finish
Dark Bronze Anodized
Item
Exit Bar
Material
Aluminum, Steel

Description

Elec Narrow SVR Device, Elec Latch Retraction, 36" x 96", US10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.