Shop All Electric Strikes
Adams Rite
Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 7430-628
Zoro # G8693237
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC, 16 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Height 6 7/8 in
Product Information
- Brand Adams Rite
- MFR # 7430-628
- Zoro # G8693237
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 6 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, 16 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 6 7/8 in, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Bolt Throw 1/2 in to 5/8 in, 3/4 in, Features Ultraline, Standards ANSI/BHMA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTA75)
- SARGENT 6-Pin Keyblank, LF Keyway, Embossed Logo Only, 50 Pack (6275LF (50PK))
- ALTRONIX Two Stage Timer 12/24V Ac/Dc SPDT @ 2A (TEMPO2)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (74R2-121)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7130-510-628-00)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-313-00)
- ADAMS RITE 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Duronodic Dark Bronze (7410-313)
- ADAMS RITE Elec Stk, 12/24 VDC, Rim Exit Device, Powder Coated US19 (74R1-119)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7140-315-628-00)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 3/4 24D 630)
- Adams Rite Electromagnetic Locking Systems