Shop All Electric Strikes
Adams Rite
Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure
Mfr # 7140-310-628-00
Zoro # G8693124
original price:
$162.37
10% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Height 4 7/8 in
Product Information
- Brand Adams Rite
- MFR # 7140-310-628-00
- Zoro # G8693124
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Bolt Throw 1/2 in to 5/8 in, Standards ANSI/BHMA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601P 689)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD SPA 626)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176PHL626234ASA)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451380S (C06000451380S)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7130-510-628-00)
- ADAMS RITE Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (74R1 X 130)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (7400 X 628)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze (7100-310-313-00)
- ADAMS RITE Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (7100-310-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7430M628)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7130-510-313-00)
- Adams Rite Electric Strikes